Shop All Stereo & Optical Audio Cables
Steren
BNC-BNC RG6 cULus Cable Black, 12ft
Mfr # 205-586BK
Zoro # G5657593
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Cable Length 12 ft
- Color Black
- Product Type Network Cable
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 205-586BK
- Zoro # G5657593
- UPC # 884645111211
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Cable Type | Coaxial |
Color | Black |
Item | BNC-BNC RG6 cULus Cable Black, 12ft |
Product Type | Network Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Description
BNC-BNC RG6 cULus Cable Black, 12ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Ba213030 Battery (BA213030)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replaces Crown Embassy 6CE12, 6 CE 12, 6CE12-F2 (ML12-6F300889)
- 3DCONNEXION SpaceMouse Compact (3DX700059)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-476BK)
- STEREN BNC-BNC RG58 Cable, 3ft (205-523)
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Bla (255-025)
- STEREN Mini Component A/V Cable, 257-606BK, 6ft (257-606BK)
- STEREN Cable Tie 15in 40lb Nylon Self-Lo, PK 100 (400-815BK)
- STEREN Component A/V Cable Ivory, 50ft, 5-RCA (254-650IV)
- HOSA TECHNOLOGY . Triplex Stereo Video Dubbing Cable 2m 6.6 Ft. (VRA302)
- Steren Stereo & Optical Audio Cables