Shop All Stereo & Optical Audio Cables
Steren
BNC-BNC RG59 Cable, 3ft
Mfr # 205-521
Zoro # G5655292
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Cable Length 3 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 205-521
- Zoro # G5655292
- UPC # 884645108044
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 3 ft |
Details
Cable Type | Coaxial |
Item | BNC-BNC RG59 Cable, 3ft |
Product Type | Network Cable |
Description
BNC-BNC RG59 Cable, 3ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOBOX Multiband Solar Emergency Radio (RX-12BT)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery For iRobot Roomba 500 510 530 570 580 550 (MAX3471803)
- BATTERY CLERK AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery (ELB0607-Lithonia-6V-7Ah-SLA)
- TRIPP LITE USB 3.0 SuperSpeed Hub, 7-Port, 2A USB (U360-007)
- STEREN BNC-BNC RG6 cULus Cable Black, 12ft (205-586BK)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- STEREN Stereo Plug to 2-RCA Jack Y Audio Cable, (255-038)
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Bla (255-025)
- STEREN BNC-BNC RG58 Cable, 3ft (205-523)
- AUDIOVOX 50' 16/2 Speaker Wire (AH1650SRV1)
- Steren Stereo & Optical Audio Cables