Shop All Stereo & Optical Audio Cables
Steren
BNC-BNC RG59 Cable, 25ft
Mfr # 205-537
Zoro # G5657313
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Cable Length 25 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 205-537
- Zoro # G5657313
- UPC # 884645110610
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 25 ft |
Details
Cable Type | Coaxial |
Item | BNC-BNC RG59 Cable, 25ft |
Product Type | Network Cable |
Description
BNC-BNC RG59 Cable, 25ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE XLR (F) Mic Connector, 3pin (6211)
- RBL PRODUCTS $SUPR SIZED AUTOMASK 120" X 115' (RB111)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 40 Pack AA Alkaline (UL40AAVP)
- STEREN USB 2.0 A-A cRUus Cable with Gold Connec (506-365)
- STEREN BNC-BNC RG59 Cable, 3ft (205-521)
- STEREN UHF-UHF Mini-RG8x Cable, 12ft (205-712)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN Premium Audio Cable, 18ft, 2-RCA (255-235)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- DPI Port Wireless Speaker (ISB07B)
- Steren Stereo & Optical Audio Cables