Shop All Stereo & Optical Audio Cables
Steren
BNC-BNC RG58 Cable, 3ft
Mfr # 205-523
Zoro # G5657776
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Cable Length 3 ft
- Features Stranded
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 205-523
- Zoro # G5657776
- UPC # 884645110368
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 3 ft |
Details
Cable Type | Coaxial |
Features | Stranded |
Item | BNC-BNC RG58 Cable, 3ft |
Product Type | Video Cable |
Description
BNC-BNC RG58 Cable, 3ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (FRMMAT)
- KONUS Tornado 7x50mm Porro Prism Binoculars (2325)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- STEREN BNC-BNC RG6 cULus Cable Black, 12ft (205-586BK)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-473BK)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- STEREN Toslink Digital Optical Audio Cable, 6ft (260-006)
- STEREN BNC-BNC RG58 Cable, 50ft (205-550)
- MONOPRICE Onix Series - Male RCA to 2 Male RCA Pigtail Cable_ 6ft_ Black (38075)
- Steren Stereo & Optical Audio Cables