Shop All RCA & Stereo Adapters
Steren
AC Adapter Universal Output Plugs, 500mA
Mfr # 900-050
Zoro # G5658616
product price: $8.55
/ea
Sold in multiples of 5 for $42.75
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Height 3"
- Depth 3.8"
- Product Type AC Adapter
- Compatibility Calculators, Portable Radios, Cassette Tape Recorders, Video Games, Cordless Phone, Answering Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 900-050
- Zoro # G5658616
- UPC # 884645120688
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 3.5" |
Height | 3" |
Depth | 3.8" |
Details
Item | AC Adapter Universal Output Plugs, 500mA |
Product Type | AC Adapter |
Compatibility | Calculators, Portable Radios, Cassette Tape Recorders, Video Games, Cordless Phone, Answering Machines |
Description
AC Adapter Universal Output Plugs, 500mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- BLUEPARROTT Wireless Bluetooth Noise Canceling Headset (B250-XTS)
- MIGHTY MAX BATTERY 12V 7Ah Sealed Lead Acid Battery for UPS and Alarm Systems (ML7-121911111116)
- STEREN Toslink Jack to Jack Extension Adapter (260-700)
- STEREN Decorator Insert White, Keystone, 4-Cav (310-854WH)
- STEREN In-Wall Mount Enclosure, FastHome, 32in (550-205)
- STEREN BNC Jack to BNC Jack Panel Mount Adapter (200-165)
- STEREN RCA Plug to RCA Plug Adapter (251-110)
- STEREN XLR Plug to 1/4in Mono Plug Adapter (251-340)
- STEREN F Crimp RG6 Universal Connector (200-027)
- Steren RCA & Stereo Adapters