Stephan Roberts Home BFDM-34C725-12 21 x 34 in. Luxurious Memory Foam Bath Mat with Water Shield Technology - Biscotti Beige
Mfr # BFDM-34C725-12
Zoro # G803683629
Product Information
- Brand Stephan Roberts Home
- MFR # BFDM-34C725-12
- Zoro # G803683629
- UPC # 790444045735
- Country of Origin China
- Category Bath and Shower Mats
Description
Stephan roberts home brings the finest and the most advanced memory foam bath mats in the market. while others are cutting product quality and performance, pamper your feet with our ultra soft microfiber polyester/polyamide premium fabric, 2x heavier in weight and 3x higher in pile and engineered for maximum water absorbency. enhanced with the patent pending water resist technology, our bath mats keep the water out of the memory foam and dry 30 - 50% faster than other leading bath mats. each mat has an extra thick core of engineered memory foam 25% thicker than others. stephan roberts memory foam bath mats provide a warm and cozy coordination to any bath decor. backed with a premium sbr nonskid backing, our bath mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom. take a step on stephan roberts home products and you will never want to step off.
Features- Plush polyester/polyamide fleece fabric, premium memory foam and non-skid sbr backing
- Machine wash cold water separately on gentle cycle with mile detergent
- Hang to dry or tumble dry on low heat
- Stretch and reshape upon removal from dryer, if necessary
- Do not iron, do not bleach & do not dry clean
- Patent pending quick drying water shield technology. water dries 30-50% faster than other bath mats
- Premium high density memory foam 25% thicker than conventional memory foam mats
- Durable non-skid sbr backing
- Color: Biscotti Beige
- Size: 21 x 34 in.
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- CLEVELAND Fuse, 1.25A/250V (KE52936-8)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Grey, Black (I 7505)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Sea Turtle 2 (KG-JNAHST2)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- PIG Sink Dryer Mat, Black, Thickness 1/8" (GRP7007-BK)
- NEDIA HOME Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral (27246)
- Stephan Roberts Home Bath and Shower Mats