Stephan Roberts Home BFDM-24C763-12 17 x 24 in. Luxurious Memory Foam Bath Mat with Water Shield Technology - Antique White
Mfr # BFDM-24C763-12
Zoro # G903684366
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stephan Roberts Home
- MFR # BFDM-24C763-12
- Zoro # G903684366
- UPC # 790444045766
- Country of Origin China
- Category Bath and Shower Mats
Description
Stephan roberts home brings the finest and the most advanced memory foam bath mats in the market. while others are cutting product quality and performance, pamper your feet with our ultra soft microfiber polyester/polyamide premium fabric, 2x heavier in weight and 3x higher in pile and engineered for maximum water absorbency. enhanced with the patent pending water resist technology, our bath mats keep the water out of the memory foam and dry 30 - 50% faster than other leading bath mats. each mat has an extra thick core of engineered memory foam 25% thicker than others. stephan roberts memory foam bath mats provide a warm and cozy coordination to any bath decor. backed with a premium sbr nonskid backing, our bath mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom. take a step on stephan roberts home products and you will never want to step off.
Features- Plush polyester/polyamide fleece fabric, premium memory foam and non-skid sbr backing
- Machine wash cold water separately on gentle cycle with mile detergent
- Hang to dry or tumble dry on low heat
- Stretch and reshape upon removal from dryer, if necessary
- Do not iron, do not bleach & do not dry clean
- Patent pending quick drying water shield technology. water dries 30-50% faster than other bath mats
- Premium high density memory foam 25% thicker than conventional memory foam mats
- Durable non-skid sbr backing
- Color: Antique White
- Size: 17 x 24 in.
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Black (B9479-BK)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- BASICS BY NPS Table, 20 W, 30 L, 13.5-27.75 H, Plastic Top, Grey (PT3020)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- HASTINGS HOME 2-piece 100-percent Cotton Bath Mat, Reversible, Soft, Absorbent Bathroom Rugs, Burgundy (901326XZD)
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- OCEANSTAR Oceanstar Bamboo Bamboo Floor and Bath Mat FM1163 (FM1163)
- KITTRICHRP. 14x24 WHT Circ Bath Mat (BMAT-C4L04-04)
- SAFAVIEH 3 x 5 ft. Small Rectangle Boston Hand Woven Bath Mats- Navy (BOS685D-3)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- Stephan Roberts Home Bath and Shower Mats