Shop All Entrance Mats
Stephan Roberts Home
Stephan Roberts Home 30N-18RM66-06 18 x 30 in. Recycled Rubber Doormat; Scrape Master
Mfr # 30N-18RM66-06
Zoro # G403702317
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stephan Roberts Home
- MFR # 30N-18RM66-06
- Zoro # G403702317
- UPC # 87508145686
- Country of Origin China
- Category Entrance Mats
Description
Stephan roberts home brings the finest and most advanced mats in the market. printed with our custom designs, stephan robert doormats are environmentally friendly as they are crafted from recycled rubber. each mat is engineered to maximize scrapping power to clean your shoes and trap dirt. the recycled rubber also provides a non-slip backing for safety. perfect for all entryways of your home. take a step on stephan roberts home products and you will never want to step off.
Features- Recycled rubber and polypropylene fabric
- Shake or sweep with broom to remove loose debris. rinse with garden hose and air dry
- All weather durable recycled rubber
- Shoe scrapping fibers
- Stain resistant for easy care
- Size: 18 x 30 in.
- Weight: 4.99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Motorcycle Parking Sign, 18" x 12, RP-030-12HA (RP-030-12HA)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- KISHIGO L-XL, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-L-XL)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- STEPHAN ROBERTS HOME Stephan Roberts Home 30N-18RM59-06 18 x 30 in. Recycled Rubber Doormat - Coconut Shell (30N-18RM59-06)
- APACHE MILLS 36x60 Tx Sq Wlnt Dor Mat (880-1403S)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (118S0068CH)
- PARTNERS BRAND Superior Carpet Mat, Green, 2 ft. W x (MAT411GN)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PWP0)
- WEATHERTECH Indoor Mat 48" x 30", IDM2B (IDM2B)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- Stephan Roberts Home Floor Mats