Stephan Roberts Home 24N-7DLX19-12 17 x 24 in. Luxurious Spa Mat; Chateau Gray
Mfr # 24N-7DLX19-12
Zoro # G903792597
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stephan Roberts Home
- MFR # 24N-7DLX19-12
- Zoro # G903792597
- UPC # 87508145198
- Country of Origin China
- Category Entrance Mats
Description
Stephan roberts home brings the finest and the most advanced memory foam luxury spa mats in the market. while others are cutting product quality and performance, pamper your feet with our ultra soft microfiber polyester premium fabric, engineered for maximum water absorbency. enhanced with the patent pending water resist technology, our luxury spa mats keep the water out of the memory foam and dry 30 - 50% faster than other leading spa mats. each mat has an extra thick core of engineered memory foam 15% thicker than others. stephan roberts luxury spa mats provide a warm and cozy coordination to any bath decor. backed with a premium 3d mesh nonskid backing, our luxury spa mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom or spa. take a step on stephan roberts home products and you will never want to step off.
Features- Plush polyester fleece fabric, premium memory foam and non-skid 3d mesh backing
- Machine wash cold water separately on gentle cycle with mild detergent
- Patent pending quick drying water shield technology. water dries 30-50% faster than other spa mats
- Ultra plush polyester fleece construction for the ultimate in softness and absorption
- Premium high density memory foam 15% thicker than conventional memory foam spa mats
- Durable non-skid 3d mesh backing for enhanced air flow and quick drying
- Color: Chateau Gray
- Size: 17 x 24 in.
- Weight: 0.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK12 (411KAS12YLW)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- STEPHAN ROBERTS HOME Stephan Roberts Home 30N-18RM59-06 18 x 30 in. Recycled Rubber Doormat - Coconut Shell (30N-18RM59-06)
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (653S34CH)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- CALLOWAY MILLS Natural, Black, 24 W x 48 L (101632448NP)
- CALLOWAY MILLS Natural, 36 W x 72 L (153553672)
- NOTRAX Entrance Mat, Slate Blue, 3 ft. W x (168S0034BU)
- CALLOWAY MILLS Multi, 17 W x 29 L (106641729)
- Stephan Roberts Home Floor Mats