Step-Up Relief

Reclining Shower Chair


product price: $451.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Shower Chairs feature aesthetically pleasing ergonomic curved arms that support users without sharp edges.
  • Arms features anti-slip safety handgrip providing comfort and safety using your shower chair.
  • Fast drying and removable mesh back/sling provides sanitary construction ideal for home and institutional use.
  • Threaded stem castors provide additional safety compared to typical friction fit found on other chairs.
  • Internal Width: 20".
  • External Width: 24".
  • Threaded Stem Casters: 3" x 1-1/4".
  • Overall dimensions: 48" H x 24" W x 18" D.
  • Seat Height: 21".
  • Back Width Exterior: 16".
  • Exterior Length Upright: 43" (Leg Down).
  • Exterior Length Reclined: 58" (Leg Up).
  • Reclined Back: 29".
  • Capacity: 325lbs".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.