Latex Free Exercise Band - Difficult
Mfr # ST298749
Zoro # G803774655
Product Information
- Brand Step-Up Relief
- MFR # ST298749
- Zoro # G803774655
- UPC # 661541085965
- Country of Origin China
- Category Exercise Equipment
Description
The latex-free exercise band PEP pack can be used for a progressive resistance exercise program. Each exerciser is a polybag. Simply remove exercise band from polybag and it is ready to use. high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a staple of many physical therapy programs. exercise band is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. is licensed to use the Thera-Band color sequence so resistance level is easily identified.
Features- Latex Free Exercise Band - Difficult
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRATRAY TRCOT 16"" (51016C)
- LOGO BRANDS Vegas Golden Knights Elite Chair (874-12E)
- JACKSON PROFESSIONAL TOOLS Steel Total Control Wheelbarrow, 6cu. ft. (M6TCFF)
- MTD Bracket-Switch Actuat (783-1019B)
- STEP-UP RELIEF Exercise Tubing with Handles Exerciser - 18 Inch - Red - Easy (ST294045)
- STEP-UP RELIEF 15 x 18 in. Balance Combo Wobble & Rocker Board; Green (ST299731)
- STEP-UP RELIEF Back Muscles Stretcher (ST2580089)
- STEP-UP RELIEF Exercise Tubing with Ankle Cuffs Exerciser - 48 Inch - Black - X-Heavy (ST70585)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 6" Dia. x 31"L, Medium-Firm, Blue (30-2371)
- LIFELINE FIRST AID Lifeline LLHRC1-BLK Pro Half Rack; Black (LLHRC1-BLK)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1722-6 Waxwel Blocks; Wintergreen Paraffin Wax Refill - 6 1 lbs Blocks (11-1722-6)
- Step-Up Relief Exercise Equipment