Shop All Medical Carts & Cabinets
Step-Up Relief
Hydration Cart
Mfr # ST97502
Zoro # G803796572
product price: $1,177.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Step-Up Relief
- MFR # ST97502
- Zoro # G803796572
- UPC # 654204441406
- Country of Origin China
- Category Medical Carts & Cabinets
Description
Hydration Ice Cart with Ergonomic Handles is reinforced at all stress related areas. It is constructed of healthcare grade PVC pipe. PVC has advantage to use stabilizers that inhibit the growth of bacteria and fungi. It comes with a five gallon water cooler storage shelf standard mesh canopy skirt cover panels and heavy duty threaded single wheeled casters.
Hydration Ice Cart with Ergonomic Handles is durable. Cooler and ice chest colors may vary. 2 Pull out storage or drain tubes. Ice scoop. Length: 48.5". Width: 20". Height: 69" (Including Casters and Canopy). 48 Quart Ice Chest. 5 Gallon Water Cooler. Ice Scoop. 2 Pull Out Storage / Drain Tubes. Storage Shelf. 3" x 1-1/4" Heavy Duty Treaded Single Wheeled Casters. Comes with Our Unique Ergonomic Handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE Vanishing Scent Muscle & Joint Gel, 2.5% Menthol Relief, Non-greasy, 2 oz (19-218)
- EMERGEN-C Orange Dietary Supplement 0.3 oz (78002)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (9160-RC)
- DYNAREX Elastic Bandage, 6In x 12ft. 18 In, PK50 (3666)
- STEP-UP RELIEF Standard Jumbo Hamper (ST382818)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- LAKESIDE MFG. Lakeside Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 300 lbs. Capacity (356)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- Step-Up Relief Medical Carts & Cabinets