Shop All Mailboxes
Step 2
Step 2 578400 Mail Master Express Plastic Mailbox - Mocha
Mfr # 578400
Zoro # G403758123
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This mailbox features a front and rear door that allows you to safely access your mail whether your postal box is at the end of your driveway or across the street. This rotational molded plastic mailbox will last for years to come! Heavy duty, durable poly construction that is built to last. Features front and rear doors to access mailbox interior. Large, spacious mail compartment holds letters, magazines and catalogs. Mailbox mounts on a standard 4-inch by 4-inch post (not included). Mailbox includes mounting hardware. Assembly is required.
Specifications- Color: Mocha
- Material: Plastic
- Country of Origin: USA
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 (1765015B)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- TAPE LOGIC Tape Logic® Labels, "Electrostatic Sensitive Devices", 1" x 2 1/2", Black/Yellow, 500/Roll (DL9060)
- ORBIS KD4845-34 Folding Bulk Shipping Container, 48 x 45 x 34, 1500 lb Capacity (HDMP4845-34-22 BLACK)
- MAIL BOSS Curbside Security Locking Mailbox Bronze (7108)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- MAYNE Rockport Single Mail Post - White (5809-W)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700-E1)
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- MAYNE Newport Plus Mail Post - White (5813-W)
- QUALARC Allux Steel Mailbox Stand Post, Black (STD-1007-BK)
- Step 2 Mailboxes & Accessories