Shop All Automotive Interior & Compartment Lighting
Stentensgolf
StentensGolf FA0048B Maradyne Fan with 4 Blade - 48 V; Black
Mfr # FA0048B
Zoro # G603997698
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stentensgolf
- MFR # FA0048B
- Zoro # G603997698
- UPC # 655093639660
- Country of Origin China
- Category Automotive Interior & Compartment Lighting
Description
We provide the best golf cart accessories for the passionate people those who doesn't want to go to auto supply stores. Some of our products that includes sporting and recreation goods. We provide a complete line of top-quality, innovative and fairly priced products.
Features- Heavy-duty construction, very durable
- Metal housing and cage in black
- Non-oscillating
- Two-speed switch
- Color: Black
- Voltage: 48 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Point Set 1.75" x4" x1.75" (A-AT21062)
- RAIN-X Wiper Blade, 18" Sz, Beam, Exact Fit Series (5079275-1)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In (PF7832)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 24VDC (AV1-LED-024R)
- GROTE LIGHTING DOME/INTERIOR 4 LAMP- CLR- TORSION MNTII (61051)
- PETERSON MANUFACTURING INTERIOR LIGHT W/ SWITCH (M391)
- ECCO LED Interior Light (EW0352)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84405-C)
- OPTRONICS Red 2in. Beehive Marker/Clearance Light (MCL21RB)
- MAXXIMA Courtesy Light, 3/4In, LED, Blue, Clear Lens (M09300BCL)
- CROWN AUTOMOTIVE DASHBOARD LAMP KIT (5752813K)
- Stentensgolf Automotive Lighting