Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Zone Cable For Ayp, Husqvarna Oem : 532191221 290-715
Mfr # 290-715
Zoro # G504263793
original price:
$11.49
9% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part AYP 191221, 532191221, Husqvarna 532191221
- Conduit Length 54-1/2 in
- Cable Length 62 in
- Cable Ends Z Bend On Each End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-715
- Zoro # G504263793
- UPC # 23899442188
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 54-1/2 in |
Cable Length | 62 in |
Details
Replaces OEM Part | AYP 191221, 532191221, Husqvarna 532191221 |
Cable Ends | Z Bend On Each End |
Description
Stens Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Blade Adapter (65-006)
- FISKARS WATER WAND SWVLCNCT 14"" (820432-1001)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- RAZOR-BACK #10 12 ga Scoop Shovel, Aluminum Blade, 62 in L Wood Wood Handle (53127)
- STENS Controller For Genie Gr-12, Genie Gr-15, Genie Gr-20, Genie Gs-1530 78903 (777-154)
- STENS Ignition Key 430-025 For John Deere Am131841 (430-025)
- STENS Cylinder Hone For Flexible Shaft Makes It Easy To Hone Cylinders; 750-372 (750-372)
- STENS Tie Rod Drag Link 245-104 For John Deere Most 102, 105, 115 Gy21250 (245-104)
- STENS Spindle Assembly 285-889 For Mtd 918-04474B (285-889)
- STENS L Driveway Marker Orange Color 1/2 Od 36In. (751-176-36)
- DB ELECTRICAL Muffler for Deutz F1L514 Diesel Engine 154042055 (1317-0005)
- Stens Riding Lawn Mower & Small Tractor Parts