Shop All Lawn Mower Blades & Attachments
Stens
Woods 34615Kt Medium-Lift Blade 345-668
Mfr # 345-668
Zoro # G904248406
original price:
$16.29
5% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 20-11/16 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 345-668
- Zoro # G904248406
- UPC # 23899134670
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 20-11/16 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Walker 34615CKT, Woods 34615, 34615KT |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Clearing Saw Blade Grass & Brush Cutter, XRT, 22-Tooth (41-929)
- STENS Air Filter 102-549 For Briggs & Stratton 491588S (102-549)
- DYNATRAP Mosquito and Insect Trap, 21,780 sq ft (DT1130)
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- STENS Hi-Lift Blade Fits Exmark Lazer Z Triton Deck 116-5499-S 355-177 (355-177)
- STENS Hi-Lift Blade Fits Oem Ariens Max Zoom 48 Gravely 450200 320-500 (320-500)
- STENS Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250 (315-250)
- STENS Hi-Lift Blade 335-757 For Cub Cadet 942-04244A (335-757)
- STENS New 302-822 Toothed Blade For Exmark Requires 3 For 60 In. Deck 116-5174-S, 103-6403-S, 116-5174 (362-822)
- STENS Hi-Lift Blade For Cub Cadet Cc760Es And Cc760 742-04154A, 942-04154 (350-203)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- Stens Lawn Mowers & Accessories