Shop All Lawn Mower Wheels & Hubs
Stens
Wheel For Bobcat Front And Rear Wheel For 18" 76096-C1 Lawn Mowers
Mfr # 205-112
Zoro # G004247590
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bore Dia. 1/2 in
- Tread Rib
- Replaces Bobcat 76096-C1, 76167, Lawn-Boy 153800, Sensation 083-106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 205-112
- Zoro # G004247590
- UPC # 23899011766
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 1/2 in |
Details
Material | Steel |
Tread | Rib |
Replaces | Bobcat 76096-C1, 76167, Lawn-Boy 153800, Sensation 083-106 |
Description
Stens Wheel is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Connecting Rod Asm (951-12616)
- ATTWOOD MARINE Universal Grab Handle w/Comfort Grip - Black (2061-5)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (595324)
- FELCO Replacement Cutting Blades for FELCO F2, F4, F11 (44230)
- STENS Kendra Tire Fits 4.10X3.50-5 Stud 4 Ply Carlisle 5160301 160-344 (160-344)
- STENS OEM Spec Plastic Deck Wheels For John Deere Lawn Mowers (210-243)
- STENS Snapper 7014604Yp Steel Drive Wheel 205-025 (205-025)
- STENS Bobcat 2722681 Solid Wheel Assembly (175-500)
- STENS New Dressing Wheel Cutter For Fits Part 700-518 Wheel Dresser (700-526)
- STENS John Deere Am104126 Plastic Deck Wheel 210-251 (210-251)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1004)
- Stens Lawn Mowers & Accessories