Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Wheel Bushing For Mtd Most Riding Mowers 741-0706, 941-0706; 215-100
Mfr # 215-100
Zoro # G804263967
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Replaces OEM Part MTD 741-0706, 941-0706
- Outside Dia. 13/16 in
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 215-100
- Zoro # G804263967
- UPC # 23899412891
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 1 in |
Outside Dia. | 13/16 in |
Inside Dia. | 5/8 in |
Details
Replaces OEM Part | MTD 741-0706, 941-0706 |
Description
We're confident that our products will work flawlessly once installed in your vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Essentials Organic Aerosol Ant and Roach Killer 10 oz (2356)
- FEBI Pump, 23113 (23113)
- CORONA TOOLS Lemon Shear (AG 5010)
- LOGO BRANDS Georgia Elite Chair (142-12E)
- STENS Choke Cable For Cub Cadet 946-04121 290-631 (290-631)
- STENS New Ignition Coil For Kohler Xt675 And Xt800 14 584 16-S (055-038)
- STENS New 290-982 Clutch Cable For Honda Most Hrr216K2, Hrr216K3, Hrr216K4, Hrt216K1 (290-982)
- STENS Garden Hose Filter To Pp Washer 1/2" Male Inlet 3/4" Gh Outlet 758-523 (758-523)
- STENS Ignition Module For Kohler KT740-3002, KT740-3003, KT740-3011 (055-706)
- STENS Ball Joint 245-013 For Mtd 923-0448A (245-013)
- DB ELECTRICAL Thermostat - 180 degree for Kubota M4030 M4030 M4030 L245 L245 M4950 Bobcat 643 (1906-6204)
- Stens Riding Lawn Mower & Small Tractor Parts