Shop All Lawn Mower Wheels & Hubs
Stens
Wheel Bushing For Cub Cadet Most Riding Mowers 741-0990, 741-0990A, 741-0990B
Mfr # 215-400
Zoro # G804247356
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Length 1-3/8 in
- Replaces MTD 741-0990, 741-0990A, 741-0990B
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 215-400
- Zoro # G804247356
- UPC # 23899412907
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Outside Dia. | 1 in |
Length | 1-3/8 in |
Inside Dia. | 3/4 in |
Details
Replaces | MTD 741-0990, 741-0990A, 741-0990B |
Description
Stens replacement wheel bushings are a great value that are made to last long and keep your lawn equipment running at the top of its game. We offer wheel bushings for a variety of lawn and garden applications at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Key Switch (692318)
- SOLO 416-Li Li-Ion Battery Backpack Sprayer (441)
- KLEIN TOOLS Replacement Tree Climbing Gaffs (07)
- MTD Tine Asm-Lh 12 (642-04071-0638)
- STENS John Deere Am104126 Plastic Deck Wheel 210-251 (210-251)
- STENS Plastic Wheel For 6X150 Bore Size 1/2" Std333760 For Mowers 195-008 (195-008)
- STENS New Wheel Assembly For Wheel Size 4.10 X 3.50-4, Tread Sawtooth, Bore Size 5/8 In., Rim Size 4 In. (175-658)
- STENS Drive Wheel 205-402 For Ayp 150340 (205-402)
- STENS Heavy Duty Steel Ball Bearing Wheel 10 X 275 Lawn Mower 200-014 (200-014)
- STENS New Wheel For Mtd Most 21 In. Walk Behinds 753-04064, 734-1988, 734-1988 (205-426)
- BRIGGS & STRATTON Wheel, Drive - 8x2 (7101710MA)
- Stens Lawn Mower Wheels & Hubs