Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Wheel Bearing For Low Speed, Height 0.438", Id 0.438", Od 1.250"; 215-004
Mfr # 215-004
Zoro # G304264013
product price: $13.95
/ea
Sold in multiples of 2 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.438 in
- Inside Dia. 0.438 in
- Outside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 215-004
- Zoro # G304264013
- UPC # 23899012404
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.438 in |
Inside Dia. | 0.438 in |
Outside Dia. | 1.25 in |
Description
Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON 16" Tri-Cut Saw Blade (SB-16TE)
- AFTERMARKET Final Drive Pinion (A50143)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 03-S1)
- SUN JOE Pressure, Washer Cleaner and Degreaser (SPX-APC1G)
- STENS New 520-026 Carburetor For Briggs & Stratton 100602, 793463, 591852 (520-026)
- STENS Transmission Filter For Exmark Lazer Z Xp Bobcat 310 Mowers 120-710 (120-710)
- STENS Line Strainer Garden Hose Adapter Tension Spring Pp Washers (758-771)
- STENS Pulley Hub For Scag 48141 275-840 (275-840)
- STENS Flat Idler For Hustler Mini Fastrak And Mini Z 794404, Od 4", Id 11/16"; 280-922 (280-922)
- STENS New 616-566 Carburetor For Stihl 075 Chainsaw; Bg55, Bg55C, Bg55Z, Bg65, Bg65Dz, Bgz, Bg85, Bg85C (616-566)
- BRIGGS & STRATTON Washer - Flat (17X197MA)
- Stens Riding Lawn Mower & Small Tractor Parts