Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Wheel Bearing For Height 0.525", Id 0.625", Od 1.375"; 215-061
Mfr # 215-061
Zoro # G504263922
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 0.525 in
- Outside Dia. 1.375 in
- Inside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 215-061
- Zoro # G504263922
- UPC # 23899012527
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.525 in |
Outside Dia. | 1.375 in |
Inside Dia. | 0.625 in |
Description
Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Green, 6 Yard Roll/Box (10-1002)
- ILC Replacement for Power Wheels Dnm22 Wild Thing Pink AND Black Rear Wheel Assembly FOR Dnm22 (DNM22 WILD THING PINK AND BLACK REAR WHEEL ASSEMB)
- LITTLE GIANT Metal Trough-O-Matic W/Brackets (TM830)
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- STENS Pulley For Jacobsen32", 36", 48" And 61" Decks 48127, 482744, 48924; 275-945 (275-945)
- STENS Throttle Control Cable Fits Exmark 116-0969 Lazer Z 290-344 (290-344)
- STENS Braid Starter Rope 145-616 For #5-1/2 Diamond (145-616)
- STENS Carburetor 520-018 For Tecumseh 632370A (520-018)
- STENS Spindle Assembly 285-850 For Hustler 350595 (285-850)
- STENS Carburetor 616-584 For Husqvarna 125B, 125Bx 590460102 (616-584)
- AFTERMARKET Valve Fits Massey Ferguson 165 (884747M93)
- Stens Lawn Mowers & Accessories