Shop All Lawn Mower Wheels & Hubs
Stens
Wheel Bearing Ariens Most 21" Walk Behind Mowers Bunton 410 215-211
Mfr # 215-211
Zoro # G904247485
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.495 in
- Outside Dia. 1.38 in
- Replaces Ariens 05408900, 05416200, Bunton P0209, PL0941, CaseIH C12110, Cub Cadet 384881-R93, 384881-R94, IH384891-R94, Gravely 011193, 036778, 037823, 05408900, John Deere AM118315, AM127304, AM35443, MTD 1185616, 741-0141, 941-0141, IH-384881-R94, Snapper 7026693, 7026693YP, 7028722, 707608, Toro 110513, 251-210
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 215-211
- Zoro # G904247485
- UPC # 23899345090
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Height | 0.495 in |
Outside Dia. | 1.38 in |
Inside Dia. | 0.75 in |
Details
Replaces | Ariens 05408900, 05416200, Bunton P0209, PL0941, CaseIH C12110, Cub Cadet 384881-R93, 384881-R94, IH384891-R94, Gravely 011193, 036778, 037823, 05408900, John Deere AM118315, AM127304, AM35443, MTD 1185616, 741-0141, 941-0141, IH-384881-R94, Snapper 7026693, 7026693YP, 7028722, 707608, Toro 110513, 251-210 |
Description
Stens bearings are the perfect replacement for your old, worn-out bearings. Keep your equipment running at the top of its game with high quality OEM replacement bearings. Stens bearings are made of high-quality material made to last long and keep your equipment running for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Commercial Vacuum Hose 1-1/2" x 40 ft (60-250S-40)
- MINERAL MEDIX Hoof Doctor 16 oz. (4475)
- CORONA TOOLS Tree Pruner, 14 Ft. (TP6870)
- BONIDE PRODUCTS 2526 CAPT JACK DEAD BUG CNC PT (252)
- STENS Wheel 205-418 For Mtd 734-1987 (205-418)
- STENS Kenda Tire, 11 X 4.00-4 Super Turf, 4-Ply 160-401 (160-401)
- STENS Drive Wheel 205-402 For Ayp 150340 (205-402)
- STENS Toro 110506 Heavy-Duty Steel Deck Wheel 210-013 (210-013)
- STENS New Wheel Assembly For Wheel Size 4.10X3.50-4, Tread Sawtooth, Bore Size 1 In., Rim Size 4 In. (175-503)
- STENS Carlisle Tire, 15 X 6.00- 6 Turf Saver, 2-Ply (165-050)
- ZORO SELECT Smi-Pnumatc Lwn Mwr Whl, 8 in, 60 lb, Offst (1NXA5)
- Stens Lawn Mower Wheels & Hubs