Shop All Lawn Mower Wheels & Hubs
Stens
Wheel Assembly For Wright Mfg. 48", 52" And 61" Decks Lawn Mowers
Mfr # 175-656
Zoro # G004247606
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11x4.00-5
- Bore Dia. 3/4 in
- Hub Color Black
- Tread Smooth
- Tire Rim Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 175-656
- Zoro # G004247606
- UPC # 23899514519
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 11x4.00-5 |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 5 in |
Details
Hub Color | Black |
Tread | Smooth |
Replaces | Wright Mfg. 72460002, 72460030 |
Hub Center | 4-5/8 in |
Description
Stens Wheels are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal Valve Band (25 032 14-S)
- SUTONG TIRE RESOURCES Hi-Run Lawn/Garden Tire 4.80/4.00-8 2PR P606 SAWTOOTH (WD1307)
- LOGO BRANDS Miami Dolphins Pinwheel Logo Junior-Size Rubber Football (617-93JR-2)
- GUARDERIA 100 ft. Heavy Duty Copper Mesh (GU2620475)
- STENS Zero-Flat Wheel Assembly For 4.10X3.50-4 175-590 (175-590)
- STENS Kenda Tire Replaces 16X7.50-8 Super Turf 4 Ply, 160-403 (160-403)
- STENS New Tire For Carlisle 511116 Tire Size 20X10.00-10, Tread Turf Saver (165-260)
- STENS Wheel Motor, Scag 482639 (025-507)
- STENS Deck Wheel For Husqvarna Whf 48" & 52" Deck Drive, Lz 52" Cutting Decks; 210-165 (210-165)
- STENS Kenda Tire, 24 X 9.50-12 Super Turf, 4-Ply (160-432)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 60 lb. (1NXA7)
- Stens Lawn Mower Wheels & Hubs