Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Warner Pto Clutch For Mtd, Cub Cadet 917-3044, 717-3044, Warner 5209-41
Mfr # 255-427
Zoro # G804264155
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-9/16 in
- Replaces OEM Part Cub Cadet 717-3044, 917-3044, MTD 717-3044, 917-3044, Warner 5209-41
- Pulley Diameter 4-5/8 in
- Rotation Counter Clockwise
- Belt Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-427
- Zoro # G804264155
- UPC # 23899202904
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-9/16 in |
Pulley Diameter | 4-5/8 in |
Belt Width | 1/2 in |
Inside Dia. | 1-1/8 in |
Details
Replaces OEM Part | Cub Cadet 717-3044, 917-3044, MTD 717-3044, 917-3044, Warner 5209-41 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Poly Hose Barb, 3/8" (5149034)
- SMITHS Lawn Mower Blade Sharpener (50603)
- MI-T-M Plunger (46-0052)
- T TERRE Heavy Duty Snow Blower Cover Waterproof UV Resistant Fits Most Models Windproof Drawstring Hem (106001)
- STENS New Flat Idler For Mtd 756-0218, 756-0128 Troy-Bilt 756-0128, 5716584, Ariens 07314000 (280-453)
- STENS Recoil Starter Asembly 150-175 For Briggs & Stratton 808152 (150-175)
- STENS Cast Iron Pulley 275-909 For Bobcat 38456 (275-909)
- STENS Oem Spec Fuel Pump For Kohler K241-K341 Gravely Lawn Mowers 055-409 (055-409)
- STENS Tube For Stem Angle Type 90 Degrees/Tr87, Tube Size 11X4.00-5 (4.00-5); 170-027 (170-027)
- STENS New 290-080 Throttle Control Cable For Conduit Length 47-1/2 In., Inner Wire Length 50-3/4 In. (290-080)
- AFTERMARKET Air Cleaner Assembly (ENA30-0030)
- Stens Lawn Mowers & Accessories