Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Warner Electric Pto Clutch For Warner 5228-5 255-135
Mfr # 255-135
Zoro # G404264241
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-1/2 in
- Replaces OEM Part Bad Boy 070-5040-00, Warner 5228-5
- Inside Dia. 1-1/8 in
- Pulley Diameter 6-1/8 in
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-135
- Zoro # G404264241
- UPC # 23899484041
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-1/2 in |
Inside Dia. | 1-1/8 in |
Pulley Diameter | 6-1/8 in |
Belt Width | 1/2 in or 5/8 in |
Details
Replaces OEM Part | Bad Boy 070-5040-00, Warner 5228-5 |
Rotation | Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS SHOCK CORD REPL18'X3/32"" (0196)
- BRIGGS & STRATTON Cylinder Head Gasket (796475)
- GUARDIAN EQUIPMENT Shingle Remover Shovel, Rugged Steel Blade, 54 in L (2560)
- FLOWZONE Pump Inlet Filter (FZSAAJ-2/FZVAAJ-2/FZVAAJ-2.5) (FZRACM)
- STENS Pto Switch For Exmark & Toro Z Master G3 Series 116-0124 430-778 (430-778)
- STENS Closed Spoon Shop Pack Ryan Lawnaire Iv 522361 373-018 (373-018)
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50 (770-738)
- STENS New 520-024 Carburetor For Briggs & Stratton Most 445777, 40F777, 40G777 Engines (520-024)
- STENS Zone Cable For Ayp, Husqvarna Oem : 532191221 290-715 (290-715)
- STENS Decompression Valve For Stihl Oem : 1135 020 9400 635-056 (635-056)
- AFTERMARKET 90095862 LH Complete Rake Wheel For Tonutti Vicon P2 P3 P4 P5 P6 RCS10 Plus (BHH90-0021)
- Stens Riding Lawn Mower & Small Tractor Parts