Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Warner Electric Pto Clutch 5215-142 Cub Cadet Mtd Troy-Bilt Warner White And More 255-475
Mfr # 255-475
Zoro # G704264163
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Replaces OEM Part Craftsman 717-04080, 917-04080, Cub Cadet 717-04080, 917-04080, MTD 717-04080, 917-04080, Troy-Bilt 717-04080, 917-04080, Warner 5215-142, White 717-04080, 917-04080
- Rotation Counter Clockwise
- Belt Width 1/2 in or 5/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-475
- Zoro # G704264163
- UPC # 23899275533
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 4 in |
Belt Width | 1/2 in or 5/8 in |
Inside Dia. | 1 in |
Pulley Diameter | 6 in |
Details
Replaces OEM Part | Craftsman 717-04080, 917-04080, Cub Cadet 717-04080, 917-04080, MTD 717-04080, 917-04080, Troy-Bilt 717-04080, 917-04080, Warner 5215-142, White 717-04080, 917-04080 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKF COLLECTION BY MIA K. FARROW Bald Eagle Fireworks Theme Cornhole Set with Bags - 8 x 24 x 48 in. (107-BaldEagleFireworks)
- TARPS NOW 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1010)
- BAYER BioAdvanced Insect Killer Granules 12 lb (700710M)
- BRANDMAN GRILLS Rustler 6 Burner BBQ Grill Cover Gray (RUSTLER6COV)
- STENS Tinted Windshield For Club Car Ds Late 2000 & Newer 851-999 (851-999)
- STENS Safety Switch 430-403 For Black & Decker Lawn Mowers 681064-01 (430-403)
- STENS Spindle Assembly For Ayp 532130794 285-383 (285-383)
- STENS Blade Lock For Gb 5555 Locks Blade To Make Removal (750-058)
- STENS Starter Solenoid For John Deere Gx85 Sx85 Sabre 1642Hs 1948Gv 435-036 (435-036)
- STENS New 290-110 Throttle Control Cable For Gravely 5000 Series With K301 Kohler Engines 20321000, 021196 (290-110)
- AIC REPLACEMENT PARTS Snowco 3-Bow Tractor Canopy Replacement Cover 40 10 Oz. Duck Canvas - Yellow (OTK20-0737)
- Stens Lawn Mowers & Accessories