Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Valve Guide For Kohler K241 K301 K321 K341 / 235007-S 505-495
Mfr # 505-495
Zoro # G604264645
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.129 in
- Replaces OEM Part Kohler 235007, 235007-S
- Outside Dia. 0.625 in
- Inside Dia. 0.309 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 505-495
- Zoro # G604264645
- UPC # 23899060481
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 2.129 in |
Outside Dia. | 0.625 in |
Inside Dia. | 0.309 in |
Details
Replaces OEM Part | Kohler 235007, 235007-S |
Description
Stens Valve and valve parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M 4000psi (85.238.150)
- MIDWEST RAKE Straight Lute, 36", 82", Wrap (56039)
- STENS Carburetor Service Kit For Honda Gx160 (785-684)
- DEWITT Biodegradable Stakes, PK500 (BIO-DSTAKE6)
- STENS Recoil Starter Assembly 150-328 For Stihl 1137 080 2108 (150-328)
- STENS Carburetor For Stihl Hs75 Hs80 And Hs85 Hedge Trimmers 4226 120 0604; 616-564 (616-564)
- STENS Rake Teeth 373-193 For Bluebird 5201 (373-193)
- STENS New Carburetor For Stihl Fs120, Fs200, Fs250 And Fs300 (616-440)
- STENS Dry Lubricant For Liquid Wrench L512, Size 11 Oz Lawn Mowers (752-922)
- STENS Ball Bearing Wheel 205-153 For Lawn-Boy 678636 (205-153)
- MTD Decal-Hood Instr O (GW-2586)
- Stens Riding Lawn Mower & Small Tractor Parts