Shop All Riding Lawn Mower & Small Tractor Parts
Stens
V-Idler For John Deere Most Lx Series, Gt42, Gt262, Gt275, Z225 And Z245 Am115460
Mfr # 280-683
Zoro # G904247775
original price:
$15.69
10% off
new price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/4 in
- Width 3/4 in
- Material Plastic
- Replaces OEM Part John Deere AM115460
- Inside Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-683
- Zoro # G904247775
- UPC # 23899406791
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3/4 in |
Width | 3/4 in |
Inside Dia. | 13/32 in |
Outside Dia. | 2-7/8 in |
Details
Material | Plastic |
Replaces OEM Part | John Deere AM115460 |
Description
Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGRO HORTICULTURE 16QT Organ Potting Mix (1402040.Q16U)
- NATURE SPRING Nature Spring Firewood Rolling Log Cart Holder (562357IGO)
- EAGLE Water Hose w/Nozzle, 5/8"x50 ft. (001-0109-0600-SN75)
- WESTWARD #12 16 ga Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- STENS Throttle Control Cable Fits Exmark 116-1972 290-348 (290-348)
- STENS New Steering Knob For Color Gray Leg-Saver Clamp Has No Protruding Bolts (285-773)
- STENS Cargo Box Bracket 851-263 For Club Car (851-263)
- STENS Carburetor For Husqvarna 55, 51 Chainsaws C1Q-El7,503283106 (616-416)
- STENS Oem Carburetor For Echo Gt-200 Hc-150 Hc-160 Hc-180 Hc-181 Ppf-211 (616-306)
- STENS Edger Blade For Width 2", Length 10", Lesco 014222, Center Hole 1/2" (375-162)
- A & I PRODUCTS Hitch Pin 7/8" X 6-1/2 10" x4" x2" (A-GHP05)
- Stens Lawn Mowers & Accessories