Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Unloader Valve 758-133 For Fnpt Inlet/Outlet Valve Pressure Washer
Mfr # 758-133
Zoro # G804265145
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet 3/8 in
- Inlet 3/8 in
- Max. Temperature 212°F
- Inlet Thread Type FNPT
- GPM 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-133
- Zoro # G804265145
- UPC # 23899549528
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Details
Outlet | 3/8 in |
Inlet | 3/8 in |
Max. Temperature | 212°F |
Inlet Thread Type | FNPT |
GPM | 10.5 |
Outlet Thread Type | FNPT |
Description
Stens Valve and valve parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-10X12)
- ILB GOLD Lawn & Garden Battery, Replacement For Ego, Ba4200 Battery (BA4200 BATTERY)
- ALOE CARE COMB BLACK CAT/DOG (A05064)
- FIMCO Fimco Port Kit Elbow, 1/2" FNPT (5010430)
- STENS Deck Engagement Cable 290-807 For Mtd 946-04173E (290-807)
- STENS Inline Spark Tester 752-329 (752-329)
- STENS Crankshaft Bearing 230-308 For Stihl 9503 003 0341 (230-308)
- STENS New 430-047 Ignition Keys For Club Car Ds, 1984 And Newer 1012505 Package Of 25 (430-047)
- STENS Solid State Module 600-227 For Stihl 0000 400 1300 (600-227)
- STENS Indak Ignition Switch Keys For Gas Club Car Carryal 2004 2006 430-109 (430-109)
- STENS New Steering Knob For Color Gray Leg-Saver Clamp Has No Protruding Bolts (285-773)
- Stens Riding Lawn Mower & Small Tractor Parts