Shop All Other Small Engine Parts
Stens
Tygon Low Permeation Fuel Line 3/16" Id X 5/16" Od Carb 115-712
Mfr # 115-712
Zoro # G304247276
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Excellent fitting retention providing great seal for optimum safety; High purity fluoropolymer liner to eliminate risk of carburetor contamination from rubber distractible; Transparent for easy diagnosis of fuel flow or leak problems
- Color Clear
- Agency Compliance EPA and CARB Approved
- Outside Diameter 5/16 in
- Inside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 115-712
- Zoro # G304247276
- UPC # 23899443086
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 5/16 in |
Inside Dia. | 3/16 in |
Details
Features | Excellent fitting retention providing great seal for optimum safety; High purity fluoropolymer liner to eliminate risk of carburetor contamination from rubber distractible; Transparent for easy diagnosis of fuel flow or leak problems |
Color | Clear |
Agency Compliance | EPA and CARB Approved |
Description
Stens Low Permeation Fuel Line is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Valve-Oil Drain (951-10517A)
- EGO Backpack Blower Kit, 600 cfm, 145 mph, 56 V, 13 lb (LB6003)
- BILLY GOAT Brush Cutting Blade, 24 In. Dia. (500210-S)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUT2)
- STENS Fuel Cap 125-112 For Toro 106945 (125-112)
- STENS Tygon Fuel Line For Briggs And Stratton 695540 (115-327)
- STENS Tygon Fuel Line 1/8" Id X 3/16" Od Oil Chemical Gas Resistant 115-331 (115-331)
- STENS Float Valve Kit For Tecumseh Oem : 631021B 525-265 (525-265)
- STENS Quick-Connect Hitch Pin 285-777 Length 5 1/8" Lawn Mowers (285-777)
- STENS Fuel Cap 125-051 For Tecumseh 37845 (125-051)
- MTD Rivet-Hex Stud 1/ (728-05015)
- Stens Other Small Engine Parts