Shop All Other Small Engine Parts
Stens
Tygon Fuel Line For Briggs And Stratton 695542
Mfr # 115-323
Zoro # G904247263
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow
- Outside Diameter 0.14 in
- Color Clear yellow
- Replaces Briggs & Stratton 695542, 695542P
- Inside Dia. 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 115-323
- Zoro # G904247263
- UPC # 23899185474
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 0.14 in |
Inside Dia. | 0.08 in |
Details
Features | Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow |
Color | Clear yellow |
Replaces | Briggs & Stratton 695542, 695542P |
Description
Stens Tygon fuel line is highly rated for handling gasoline, kerosene, glycol-based coolants and many compounds, making it the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are compatible with fuels that have an ethanol content greater than 10 percent. Because Tygon resists hydrocarbons, these fuel lines resist swelling and hardening that can lead to cracking and leakage. Ozone and UV light resistance adds to the overall durability. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Because Tygon exhibits exceptional flexibility, the fuel line is easy to install, even where space is limited or the application requires several curves. The translucent yellow color allows for easy inspection of fuel flow. Stens Tygon fuel line will pay off with greater reliability when used on outdoor power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A041 Bar Mnt, 16" (160SDEA041)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Brown, Polyethylene (BRT-4060-X)
- MI-T-M Coupler (33-0265)
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- STENS Oem Primer Bulb 615-325-10 For Fits Zama Applications Z0057030A (615-325-10)
- STENS Valve Cover Gasket Fits Briggs & Stratton 690971 475-452 475-452 (475-452)
- STENS Quick Coupler Socket For 3/8" Female Brass; 758-930 (758-930)
- STENS Primer Bulb For Poulan Oem : 530038874 615-788 (615-788)
- STENS Flywheel Keys For Tecumseh Most Electronic Ignition Engines 611004; 445-237 (445-237)
- STENS Drive Wheel For Craftsman Most 22" Self-Propelled Mowers 194231X427; 205-714 (205-714)
- BRIGGS & STRATTON Screw, 690670 (690670)
- Stens Other Small Engine Parts