Shop All Other Small Engine Parts
Stens
Tygon Cut Length Fuel Line For Resists Swelling And Hardening; 115-400
Mfr # 115-400
Zoro # G904247232
original price:
$9.95
5% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear yellow
- Features Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow
- Outside Diameter 0.14 in
- Length 2 ft
- Inside Dia. 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 115-400
- Zoro # G904247232
- UPC # 23899428595
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 0.14 in |
Length | 2 ft |
Inside Dia. | 0.08 in |
Details
Color | Clear yellow |
Features | Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow |
Description
Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Remco 55AQUAJET-AES PowerRV Aquajet Freshwater Pump 12 VDC - 3.4 GPM (55AQUAJET-AES)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 6oz Bottle, Clear (BTS-6OZ)
- OREGON Fuel Cap SCAG (07-315)
- WORTHINGTON INDUSTRIES Worthington 308551 Propane Gas Cylinder, 5 gal Tank, 12-3/8 in Dia, 18-1/16 in H, Steel (308551)
- STENS Recoil Starter Assembly 150-045 For Tecumseh 590785 (150-045)
- STENS Dipstick 125-620 For Briggs & Stratton 798503 (125-620)
- STENS Black Fuel Line / 1/4" Id X 7/16"Od Oil Chemical Gas Resistant (115-022)
- STENS Hour Meter 435-711 For Sendec 804-200 (435-711)
- STENS Air Filter For Kohler Xt650 - 775 Series 14 083 15-S1, 14 083 15-S (102-853)
- STENS Oil Cap For Stihl Chainsaw 009 010 011 012 021 023 024 025 026 610-300 (610-300)
- TECUMSEH Gasket Set Rpl 33906C (33906D)
- Stens Other Small Engine Parts