Shop All Lawn Mower Accessories
Stens
Turf Master 4 Ply Replaces Carlisle 511252 Lawn Mowers 15X6.00-6
Mfr # 165-368
Zoro # G604247457
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tubeless
- Tread Turf Master
- Ply 4
- Rim Size 6 in
- Tire Size 15x6.00-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 165-368
- Zoro # G604247457
- UPC # 23899171781
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Rim Size | 6 in |
Tire Size | 15x6.00-6 |
Details
Type | Tubeless |
Tread | Turf Master |
Ply | 4 |
Replaces | Carlisle 511252 |
Max. PSI | 30 |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X10)
- GARDENISED Outdoor and Indoor Rectangle Trough Plastic Planter Box, Vegetables or Flower Planting Pot (QI004121.S)
- SHAX BY ERGODYNE Single Blue Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- SCENTRY BIOLOGICALS Scentry Gypsy Moth Lure (L158)
- STENS Air Filter Combo, 3 In. (100818)
- STENS Air Filter Combo, 3 9/16 In. (100012)
- STENS Fuel Cap With Gauge, ID 2 In. (125352)
- STENS Engine Stop Switch (430602)
- STENS Interlock Switch (430686)
- STENS Bump Feed Trimmer Head (385154)
- OREGON Hi-Lift Blade, 21-7/8" L, 2.5" W (92-120)
- Stens Lawn Mower Accessories