Shop All Other Small Engine Parts
Stens
Trueblue Fuel Line 115-516 1/8 In. I.D. X 1/4 In. O.D.
Mfr # 115-516
Zoro # G304247054
original price:
$27.19
11% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 115-516
- Zoro # G304247054
- UPC # 23899442782
- Country of Origin United States
- Category Other Small Engine Parts
Description
Stens True Blue fuel line is highly rated for handling gasoline, kerosene and many compounds, making it the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are compatible with 100% pure ethanol fuels. Because True Blue resists hydrocarbons, these fuel lines resist swelling and hardening that can lead to cracking and leakage. Ozone and UV light resistance adds to the overall durability. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it is submersible for most fuel applications. True Blue exhibits exceptional flexibility, making the fuel line easy to install, even where space is limited or the application requires several curves. The translucent blue color allows for easy inspection of fuel flow. Stens True Blue fuel line will pay off with greater reliability when used on outdoor power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG 15 gal. Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSN-01-015A-MM)
- A & I PRODUCTS WHEEL-DECK, 6X1.375, HD PLASTIC, BLACK 6" x6" x2" (A-B1SB6918)
- TRUPER Truper 32739 2 in 1 Rapid Tiller & Digger (198708)
- DEWALT String Trimmer (DCST925M1)
- STENS 3/32 In. I.D. X 3/16 In. O.D. Trueblue Fuel Line (115-508)
- STENS Gasket Set 480-026 For Honda Gxv390 06111-Zf5-406 (480-026)
- STENS Piston Rings Std 500-032 For Stihl 1121 034 3002 (500-032)
- STENS Oem Primer Bulb For Walbro Echo 1238140650 188-12, 188-12-1, 188-566-1; 615-023 (615-023)
- STENS Fuel Line Kit 610-410 For Red Max 581493301 (610-410)
- STENS Primer Bulb For Populan Oem : 530071835 615-796 (615-796)
- MTD Pin-Axle (711-0299)
- Stens Other Small Engine Parts