Shop All Other Small Engine Parts
Stens
Trueblue Fuel Line 115-512 1/8 In. I.D. X 3/16 In. O.D.
Mfr # 115-512
Zoro # G404247046
original price:
$26.35
16% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Resists swelling and hardening; Translucent blue
- Outside Diameter 3/16 in
- Inside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 115-512
- Zoro # G404247046
- UPC # 23899442768
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 3/16 in |
Inside Dia. | 1/8 in |
Details
Features | Resists swelling and hardening; Translucent blue |
Description
Stens True Blue fuel line is highly rated for handling gasoline, kerosene and many compounds, making it the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are compatible with 100% pure ethanol fuels. Because True Blue resists hydrocarbons, these fuel lines resist swelling and hardening that can lead to cracking and leakage. Ozone and UV light resistance adds to the overall durability. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it is submersible for most fuel applications. True Blue exhibits exceptional flexibility, making the fuel line easy to install, even where space is limited or the application requires several curves. The translucent blue color allows for easy inspection of fuel flow. Stens True Blue fuel line will pay off with greater reliability when used on outdoor power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-C VentGuard Animal Control Screens (RVG1616G)
- STENS Air Filter Combo For Honda Gx110 John Deere Hybrid Mowers (100-958)
- BUGX Insect Repellent, DEET 30 per., 50PK (18-750)
- SAVORY PRIME KNT BONE WHT SML4-5""10PK (995)
- STENS Fuel Solenoid Repair Kit For Kohler Ch11-Ch16 With Walbro Carburetors; 055-497 (055-497)
- STENS Cylinder Base Gasket For Stihl Oem : 4223 029 2301 623-400 (623-400)
- STENS Flywheel Keys For Tecumseh Most Electronic Ignition Engines 611004; 445-237 (445-237)
- STENS Oil Filter Shop Pack (12) 120-970 (120-970)
- STENS Recoil Starter Assembly For Honda Gcv135 And Gcv160 28400-Z0L-20Za; 150-407 (150-407)
- STENS Engine Tune-Up/Maintenance Kit (785612)
- BRIGGS & STRATTON Inlet Seat (690577)
- Stens Other Small Engine Parts