Shop All Masonry Tools
Stens
Trowel Blade 750-047 For Combo Blade, 8" X 18"
Mfr # 750-047
Zoro # G504249315
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 46 in/48 in trowel machines for Allen, Bartell, Best, Champion, Dart, Dixie, Kelley, Kraft, Marshalltown, MBW, Morrison, Stone, Stow (new style), Terex, Wacker, Wagman, Multiquip and Whiteman
- Length (In.) 18 in
- Width (In.) 8 in
- Replaces Allen AEC8180, Bartell Morrison 20480, Kraft SK215, Marshalltown M6094, MBW 5412, Multiquip C-464, Stone 34585, Stow 11988-501, Wacker 79641, Wagman WX-8180, Whiteman C-464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 750-047
- Zoro # G504249315
- UPC # 23899343010
- Country of Origin Canada
- Category Masonry Tools
Dimensions
Length (In.) | 18 in |
Width (In.) | 8 in |
Details
For Use With | Fits 46 in/48 in trowel machines for Allen, Bartell, Best, Champion, Dart, Dixie, Kelley, Kraft, Marshalltown, MBW, Morrison, Stone, Stow (new style), Terex, Wacker, Wagman, Multiquip and Whiteman |
Replaces | Allen AEC8180, Bartell Morrison 20480, Kraft SK215, Marshalltown M6094, MBW 5412, Multiquip C-464, Stone 34585, Stow 11988-501, Wacker 79641, Wagman WX-8180, Whiteman C-464 |
Description
Replace your old uneven Trowel blades with a Stens Trowel Blade. Make sure You can keep your surface flat, even, and neat, available in a pack of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lb Torque, ATEX/Hazardous Duty (2131PEX)
- DYNABRADE Dynastraight Finishing Tool (13504)
- SUNEX 3/8" Drive Ball Hex Bit Socket Set, 14 pcs (9921)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- STENS Trowel Blade 750-035 For Combo Blade, 8" X 14" (750-035)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- BON TOOL Bon 82-576 30" Blue Mule Placer Head Only (82-576)
- KRAFT TOOL All-Angle Blue Steel, 6"x6"x3-1/2" 3/4"R (CC9050-01)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 20x5" (CF232C)
- BON TOOL Bon 15-227 Knife Holster, Leather Closed End (15-227)
- KRAFT TOOL Radius Bender, 24x2-1/2" (CC980)
- Stens Masonry Tools