Shop All Lawn Mower Blades & Attachments
Stens
Trowel Blade 750-031 For Finish Blade, 6" X 14"
Mfr # 750-031
Zoro # G304249294
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Length 14 in
- Overall Height 0.063 in
- Replaces Allen AEC614F, Bartell Morrison 20414, Kraft SK100, Marshalltown M6093, MBW 5347, Multiquip F-900, Stone 34578, Stow 220227-501, Wacker 79638, Wagman WX-614F, Whiteman F-900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 750-031
- Zoro # G304249294
- UPC # 23899342914
- Country of Origin Canada
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 6 in |
Length | 14 in |
Overall Height | 0.063 in |
Details
Replaces | Allen AEC614F, Bartell Morrison 20414, Kraft SK100, Marshalltown M6093, MBW 5347, Multiquip F-900, Stone 34578, Stow 220227-501, Wacker 79638, Wagman WX-614F, Whiteman F-900 |
Description
Stens Trowel Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Sprinkler Spike Hi-Rise (610733719)
- LANDSCAPERS SELECT Blade Tree Pruner Saw Bld 12In (GS2103C-1)
- D-CON Mice Bait Station 3Ct (1920099427)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- STENS Toothed Blade 302-686 For Toro 92-5608-03 (362-686)
- STENS Rolled Hi-Lift Blade For Bobcat Requires 2 For 36" Deck; 3 For 54" (310-110)
- STENS Mulching Blade 325-827 For Cub Cadet 942-0739 (325-827)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- STENS Hi-Lift Blade Fits Mtd 942-0611A 335-691 (335-691)
- STENS Hi-Lift Blade Fits John Deere M115495 330-373 (330-373)
- MTD 50 Mtd Ext Blade (490-110-0139)
- Stens Lawn Mower Blades & Attachments