Shop All Lawn Mower Blades & Attachments
Stens
Trimmer Trap Walk Behind Blade Blocker For 051-244 Bb-1-Wb-3
Mfr # 051-244
Zoro # G304246507
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 5 in
- Length 24 in
- Features Flexible control handle mounting brackets; Includes mounting hardware
- Replaces Trimmer Trap BB-1-WB-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 051-244
- Zoro # G304246507
- UPC # 23899306107
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 5 in |
Length | 24 in |
Details
Features | Flexible control handle mounting brackets; Includes mounting hardware |
Replaces | Trimmer Trap BB-1-WB-3 |
Description
Stens Trimmer Trap Parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black (26806D)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- MOUNT-IT Collapsible Milk Crate Set of 3 (WI-3003)
- STENS Blade / Toro 21" Recycer / Wheel Horse / 91-2256-03 (345-203)
- STENS Simplicity 1708229Asm Silver Streak Toothed Blade 302-458 (362-458)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- STENS Gasoline Additive Size 1 Gallon Lawn Mowers (770-843)
- STENS Hi-Lift Blade 340-700 For Toro 92-5608-03 (340-700)
- STENS Deck Blades For Gravely Pro Master Pm160Z Pm200 Pm250Z Pm300 320-535 (320-535)
- A & I PRODUCTS Exmark Blade 17.75" x2.5" x1.25" (A-B1EM1894)
- Stens Lawn Mowers & Accessories