Shop All Cutter & Trimmer Parts
Stens
Trimmer Head Bumb Knob Kit For Mtd Ryobi Oem : 791-181468 385-451
Mfr # 385-451
Zoro # G804263509
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces MTD 791-181468, 791-181468B, Ryobi 181468, 791-181468
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 385-451
- Zoro # G804263509
- UPC # 23899276516
- Country of Origin Taiwan, Province of China
- Category Cutter & Trimmer Parts
Details
Item | Trimmer Head Bumb Knob Kit |
Replaces | MTD 791-181468, 791-181468B, Ryobi 181468, 791-181468 |
Description
Stens Trimmer Heads are an integral component for your trimmer to ensure smooth operation and beautifully manicured lawns. These trimmer heads have been developed with insights from lawn care professionals to ensure optimal performance. For starters, Stens trimmer heads have been designed for quick and easy loading of new trimmer line. You’ll save both time and effort when loading new line. The trimmer head smoothly glides over the turf grass to ensure a uniform and even cut that looks highly professional. The trimmer line advances as needed to keep fresh cutting edges available. Finally, these trimmer heads are durably made to handle the rigors of lawn and landscaping work. Stens trimmer heads have earned a reputation for ease of use, excellent performance and high durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Harness Wiring Jumper 8 Pin To (25 176 22-S)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 99 Drive Links (18HX099E)
- UNITED MARKETING Subzero 32 in. Ice Chisel Snowbrush (13024)
- SHURFLO 2 GALLON STAINLESS STEEL ACCUMULATOR TANK (3400-002)
- STENS Trimmer Head Bump Knob For Ryobi 791-153066 385-906 (385-906)
- STENS Twist/ Bump Feed Trimmer Head Heavy Duty Eyelets For Stihl 385-116 (385-116)
- STENS New 395-401 Hedge Trimmer Blade Set Of 2 For Stihl Hs81 And Hs81T-Z 4237 710 6052 (395-401)
- STENS Hedge Trimmer Blade Set For Red Max 521594101 848 D4B 65B0 395-353 (395-353)
- STENS Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6050A 395-403 (395-403)
- STENS Pivotrim X3 Trimmer Head Most Gas, Straight & Curved Shaft Trimmer 385-897 (385-897)
- A & I PRODUCTS Fuel Cap 4" x4" x2" (A-B1ST40)
- Stens Trimmers