Shop All Trimmer Accessories
This Product is Discontinued
Stens
Trimmer Head (Discontinued)
Mfr # 385284
Zoro # G4127146
This Product is Discontinued
Key Features
- Includes 10 ft Of .095 in Trimmer Line; 4 in Trimmer Head
- Type Speed Feed 375
- For Use With SHINDAIWA TR195's and 22T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 385284
- Zoro # G4127146
- UPC # 023899290475
- Country of Origin United States
- Category Trimmer Accessories
Details
Item | Trimmer Head |
Includes | 10 ft Of .095 in Trimmer Line; 4 in Trimmer Head |
Type | Speed Feed 375 |
For Use With | SHINDAIWA TR195's and 22T |
Description
Trimmer Head, Speed Feed 375, Includes 10' Of .095 In. Trimmer Line; 4 In. Trimmer Head, For Use With SHINDAIWA TR195's and 22T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.