Shop All Trimmer Accessories
Stens
Trimmer Head
Mfr # 385256
Zoro # G4075732
original price:
$35.55
10% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HOMELITE ST155, ST165, ST175 and ST285 John Deere C1200
- Application Homelite/da 03001 A
- Includes .080 in Trimmer Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 385256
- Zoro # G4075732
- UPC # 023899184798
- Country of Origin Taiwan, Province of China
- Category Trimmer Accessories
Details
Item | Trimmer Head |
For Use With | HOMELITE ST155, ST165, ST175 and ST285 John Deere C1200 |
Application | Homelite/da 03001 A |
Includes | .080 in Trimmer Line |
Description
Trimmer Head, Includes .080 In. Trimmer Line, For Use With HOMELITE ST155, ST165, ST175 and ST285 John Deere C1200, Application Homelite/da 03001 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Valve, Ball 1/4" 7250 psi (GE2NNT15011A000)
- GILMOUR Hose 2-Way Shut-Off Zinc (800154-1001)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 RED Vinyl Bike Hook (N188-007)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- STENS Edger Blade, 10 In. (375022)
- STENS Fire Trimmer Line - .105 8" Pre-Cut, Durable Co-Polymer, Diameter 0.105" (380-683)
- STENS Starter Switch (430029)
- STENS Silver Streak Trimmer Line, 250 Ft. (380810)
- STENS Tygon Fuel Line (115323)
- STENS Pre-filter (100743)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 32', Donut (69-202)
- Stens Trimmers