Shop All Lawn Mower Blades & Attachments
Stens
Trimmer Blades For Allen 418H, 421H Se 1601, Se00603 Trimmers 390-171
Mfr # 390-171
Zoro # G804248278
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Length 4-1/8 in
- Features Metal edge
- Replaces Allen SE 1601, SE00603, Grasscraft GC 1601, Trim-A-Lawn 13051
- Inside Dia. 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 390-171
- Zoro # G804248278
- UPC # 23899345175
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 4-1/8 in |
Inside Dia. | 0.49 in |
Details
Thickness | 0.149 in |
Features | Metal edge |
Replaces | Allen SE 1601, SE00603, Grasscraft GC 1601, Trim-A-Lawn 13051 |
Description
Get the best performance from your hedge trimmer by making sure your blade is sharp. We offer silver streak trimmer blades that will lead to less browning of leaf and stem edges. These trimmer blades will provide a faster cut, so you don't need to spend so much time trimming. Get a precise, beautiful cut from silver streak blades that meet or exceed OEM blade specs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck Asm-Mower 33 (687-02476-4021)
- BEST BEE BROTHERS 10ml Carpenter Bee Bait (BBB10004)
- ANCRA & SLINE Safety Flag Heavy Duty Red 18 x 18 in (4989312)
- MTD Pin-Roller (711-05664)
- STENS New 325-278 Hi-Lift Blade For Cub Cadet Z Force, Requires 3 For 48 In. Deck 01004772 (325-278)
- STENS Mulching Blade For Toro Gt2100 And Lx500 2006 Gt2200 2006 And 2007; 335-959 (335-959)
- STENS Mulching Blade Replaces John Deere Gx20433, 330-615 (330-615)
- STENS John Deere M89454 Hi-Lift Blade 330-325 (330-325)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- STENS Notched Air-Lift Blade Fits Exmark 103-6583-S 310-045 (310-045)
- AFTERMARKET HighLift Lawn Mower Blade Set MTD Fits Cub Cadet, 2PK (C-BLD-0099-810)
- Stens Lawn Mowers & Accessories