Shop All Transmission Filters
Stens
Transmission Filter Shop Pack For Toro Commercial Z Master G3 74901
Mfr # 120-320-6
Zoro # G604966136
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Outside Dia. 2-1/2 in
- Replaces Exmark 116-0164, Toro 117-0390
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 120-320-6
- Zoro # G604966136
- UPC # 23899564576
- Country of Origin India
- Category Transmission Filters
Dimensions
Height | 4-1/2 in |
Outside Dia. | 2-1/2 in |
Details
Replaces | Exmark 116-0164, Toro 117-0390 |
Description
Description: Transmission Filter Shop Pack
Height: 4 1/2"
OD: 2 1/2"
Notes: Includes 6 of 120-320 transmission filters
Replaces OEM Numbers:
Exmark: 116-0164
Toro: 117-0390, Compatible With/Replacement For:
Exmark Lazer Z S series with 48" and 60" deck; Lazer Z E series with 60" deck; Lazer Z X series with 60" and 72" deck; and Quest with 52" deck
Toro Commercial Z Master G3 74901, 74926, 74937, 74943CP, 74951, 74956CP, 74977 and 74956, *Verify the part fits before purchasing
Height: 4 1/2"
OD: 2 1/2"
Notes: Includes 6 of 120-320 transmission filters
Replaces OEM Numbers:
Exmark: 116-0164
Toro: 117-0390, Compatible With/Replacement For:
Exmark Lazer Z S series with 48" and 60" deck; Lazer Z E series with 60" deck; Lazer Z X series with 60" and 72" deck; and Quest with 52" deck
Toro Commercial Z Master G3 74901, 74926, 74937, 74943CP, 74951, 74956CP, 74977 and 74956, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING AIR CHUCK STRAIGHT 14" (CTA1936)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001001)
- BLASTER Brake Cleaner, Water Based, 14 oz, PK6 (20-BC)
- MAKITA Impact XPS Mag Boost (E-01345)
- STENS Transmission Filter Shop Pack For Ariens 03931900, Bobcat 6515541 (120-818-12)
- ATP Auto Trans Filter Kit, Atp B-524 (B-524)
- ATP Premium Replacement Automatic Transmission Filter, B-240 (B-240)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- WIX FILTERS Auto Trans Filter Kit, Wix 51622 (51622)
- Stens Transmission Filters