Shop All Transmission Filters
Stens
Transmission Filter Shop Pack For Ariens 03931900, Bobcat 6515541
Mfr # 120-818-12
Zoro # G504966137
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5-1/4 in
- Outside Dia. 3-3/4 in
- Micron Rating 10
- Features 8-11 PSI pressure relief valve; Anti-drain valve; Includes 12 of 120-818 transmission filters
- Thread Size - Automotive Filters 1"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 120-818-12
- Zoro # G504966137
- UPC # 714205022285
- Country of Origin China
- Category Transmission Filters
Dimensions
Height | 5-1/4 in |
Outside Dia. | 3-3/4 in |
Thread Size - Automotive Filters | 1"-12 |
Details
Micron Rating | 10 |
Features | 8-11 PSI pressure relief valve; Anti-drain valve; Includes 12 of 120-818 transmission filters |
Replaces | Allis Chalmers 71321111, Ariens 03931900, Bobcat 6515541, CaseIH 86546624, H311647, S62427, Caterpillar 665934, 773492, Clark Equipment 6541193, Cub Cadet 723-0405, 723P0405, WD-900-8041, Cushman 834702, Ditchwitch 155-910, Encore 453058, Exmark 103-2146, Gehl 48959, Gravely 03931900, 0931900, 09414200, Grove 7437000192, Hustler 783936, Jacobsen 118017, 885249, John Deere AT38431, Kubota 36330-82630, MTD 723-0405, 723P0405, WD-900-8041, Oregon Ref. 390601A0, Scag 48758, Skyjack 108628, Snapper Pro 5021357X1, 5021357X1YP, Toro 01-317-0240, 23-9740, 54-0110, Turfco 661572, Vermeer 2683001, 79703001 |
Description
Description: Transmission Filter Shop Pack
Height: 5 1/4"
Micron: 10
OD: 3 3/4"
Thread: 1" -12
Notes: 8-11 PSI pressure relief valve, Anti-drain valve, Includes 12 of 120-818 transmission filters
Replaces OEM Numbers:
Allis Chalmers: 71321111
Ariens: 3931900
Bobcat: 6515541
CaseIH: 86546624, H311647, S62427
Caterpillar: 665934, 773492
Clark Equipment: 6541193
Cub Cadet: 723-0405, 723P0405, WD-900-8041
Cushman: 834702
Ditchwitch: 155-910
Encore: 453058
Exmark: 103-2146
Gehl: 48959
Gravely: 03931900, 0931900, 09414200
Grove: 7437000192
Hustler: 783936
Jacobsen: 118017, 885249
John Deere: AT38431
Kubota: 36330-82630
MTD: 723-0405, 723P0405, WD-900-8041
Oregon Ref.: 390601A0
Scag: 48758
Skyjack: 108628
Snapper Pro: 5021357X1, 5021357X1YP
Toro: 01-317-0240, 23-9740, 54-0110
Turfco: 661572
Vermeer: 2683001, 79703001, *Verify the part fits before purchasing
Height: 5 1/4"
Micron: 10
OD: 3 3/4"
Thread: 1" -12
Notes: 8-11 PSI pressure relief valve, Anti-drain valve, Includes 12 of 120-818 transmission filters
Replaces OEM Numbers:
Allis Chalmers: 71321111
Ariens: 3931900
Bobcat: 6515541
CaseIH: 86546624, H311647, S62427
Caterpillar: 665934, 773492
Clark Equipment: 6541193
Cub Cadet: 723-0405, 723P0405, WD-900-8041
Cushman: 834702
Ditchwitch: 155-910
Encore: 453058
Exmark: 103-2146
Gehl: 48959
Gravely: 03931900, 0931900, 09414200
Grove: 7437000192
Hustler: 783936
Jacobsen: 118017, 885249
John Deere: AT38431
Kubota: 36330-82630
MTD: 723-0405, 723P0405, WD-900-8041
Oregon Ref.: 390601A0
Scag: 48758
Skyjack: 108628
Snapper Pro: 5021357X1, 5021357X1YP
Toro: 01-317-0240, 23-9740, 54-0110
Turfco: 661572
Vermeer: 2683001, 79703001, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS EXTRUDED U NUT 5/16-18 SCREW SIZE 25/BX (AV8814)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- BALMAR Communication Cable f/SG200 - 5M (SG2-0403)
- MTD Starter Hsg Asm (753-06842)
- MAIN FILTER WIX 57740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- MOTORCRAFT 07-11 Ford E350-F550 S-Duty 5.4-6.0-6.8L Screen Asy, Ft180 (FT180)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372-10)
- Stens Transmission Filters