Shop All Transmission Filters
Stens
Transmission Filter Shop Pack For Ariens 03192800, Bobcat 48045B
Mfr # 120-265-12
Zoro # G304966146
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 120-265-12
- Zoro # G304966146
- UPC # 714205022292
- Country of Origin China
- Category Transmission Filters
Description
Description: Transmission Filter Shop Pack
Height: 3 3/4"
Micron: 16
OD: 3 1/2"
Thread: 3/4"-16
Notes: Includes 12 of 120-265 transmission filters, No anti-drain valve, No PSI pressure relief valve
Replaces OEM Numbers:
Ariens: 03192800
Bobcat: 48045B
CaseIH: H334540
Clark Equipment: 1804366
Cub Cadet: 490-201-0002, 723-3014, 923-3014, IH-395789-R2
Ford/New Holland: TR98D3596
Hitachi: AM39653
John Deere: AM31205, AM37025, AM38441, AM39653
Toro: 106-5830, 108335, 79-5270, *Verify the part fits before purchasing
Height: 3 3/4"
Micron: 16
OD: 3 1/2"
Thread: 3/4"-16
Notes: Includes 12 of 120-265 transmission filters, No anti-drain valve, No PSI pressure relief valve
Replaces OEM Numbers:
Ariens: 03192800
Bobcat: 48045B
CaseIH: H334540
Clark Equipment: 1804366
Cub Cadet: 490-201-0002, 723-3014, 923-3014, IH-395789-R2
Ford/New Holland: TR98D3596
Hitachi: AM39653
John Deere: AM31205, AM37025, AM38441, AM39653
Toro: 106-5830, 108335, 79-5270, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Close Nipple, 1 Length, Male (3/8-18 NPT), 1/card (PTF-25C)
- MOTORMITE Fuel Hose Clamp Kit, 90099 (90099)
- VELVAC Universal Wiper Blade 18" (75-18)
- A & I PRODUCTS D100 Crimper; Stand-A-Lone w/ Pneumatic Pump 15" x18.5" x27" (A-D100SP)
- WIX FILTERS Auto Trans Filter Kit, 58136 (58136)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER ALLISON 29548988 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 2-29/32 In (BT779)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- Stens Transmission Filters