Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Transmission Filter Replaces Scag 48462-01, 120-372
Mfr # 120-372
Zoro # G104263964
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3-3/4 in
- Overall Height 3-7/8 in
- Replaces OEM Part Ariens 00669300, Bad Boy 063-8014-00, Gravely 00669300, 08841800, GDA10137, Great Dane D18094, GDA10137, John Deere M131053, Scag 48462-01, Snapper 2-7164, 7027164, 7027164YP, Toro 67-8110
- Thread Size 1"-12
- Micron 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 120-372
- Zoro # G104263964
- UPC # 23899108817
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Dia. | 3-3/4 in |
Overall Height | 3-7/8 in |
Thread Size | 1"-12 |
Details
Replaces OEM Part | Ariens 00669300, Bad Boy 063-8014-00, Gravely 00669300, 08841800, GDA10137, Great Dane D18094, GDA10137, John Deere M131053, Scag 48462-01, Snapper 2-7164, 7027164, 7027164YP, Toro 67-8110 |
Micron | 10 |
Description
Keep your transmission running smoothly with these Stens Transimmion Filters. Stens Transmission Filters come with Clicker Valve Advantage technology to better protect the engine compared to competitors. These filters are premium OEM quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Soap Filter 3" Ht X 13/16" W, Priced Per Pack Lawn Mowers (758-933)
- ILC Replacement For Cameron Sino Cs-Shp930Cl Battery (CS-SHP930CL)
- MTD Lamp-#1683 (725-05326)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X10 ft. (308240B)
- STENS Front Hub Assembly For Club Car Ds, 1981-2003 1011892 (285-017)
- STENS Recoil Starter For Honda Most Gx100 Engines 150-004 28400-Z0D-V04Za (150-004)
- STENS L Orange Driveway Markers (36-Pack) 48In. (751-178-36)
- STENS Engine Control Cable For Ayp Po500N21R, Pr160N21Chc, Pr4N22Sha, Pr550N21Rh3 (290-691)
- STENS Traction Cable For Toro Oem : 115-8436 290-943 (290-943)
- STENS Brake Drum For Ez-Go Electric Golf Carts 1982-1993 19186-G1 (851-221)
- DB ELECTRICAL New Solenoid For Starter Delco Pg260H 12 Volt 10-De263 10-De269 245-12173 (245-12173)
- Stens Riding Lawn Mower & Small Tractor Parts