Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Traction Cable For Toro Recycler 22" Lawn Mower 105-1845 290-931
Mfr # 290-931
Zoro # G004264597
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Part Toro 105-1845
- Cable Ends Z Bend One End, Spring On Other
- Cable Length 68 in
- Conduit Length 54-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-931
- Zoro # G004264597
- UPC # 23899400430
- Country of Origin Mexico
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 68 in |
Conduit Length | 54-1/2 in |
Details
Replaces OEM Part | Toro 105-1845 |
Cable Ends | Z Bend One End, Spring On Other |
Description
Stens Traction Cables keep outdoor power equipment working smoothly and efficiently by connecting the drive control to the transmission. When the drive lever is pulled, the cable works to activate the transmission. Stens traction cables are made from premium quality materials to resist the rigors and harsh environment common to outdoor power equipment components. These cables resist corrosion from exposure to moisture and premature stretching from pulling force. The durability of a Stens traction cable means you’ll get a longer service life with less frequent replacement. High flexibility aids in better lawn mower operation. Stens has sized these cables according to original equipment specifications for easier installation and optimal performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 RED Vinyl Bike Hook (N188-007)
- BAYER Natria Lawn and Weed Control RTS Hose-End Concentrate 24 oz (707410D)
- SSN Padded Flip Down Indicator (1370767)
- THE LEHIGH GROUP Lehigh Group 20 Piece Home & Garage Organizer Hook Set OR20-6 (OR20-6)
- STENS Carburetor 616-300 For Zama Rb-K93 (616-300)
- STENS Brake Cable For Heavy-Duty Universal Cable, 60" Inner Cable; 260-216 (260-216)
- STENS Deck Roller 210-316 For Kubota Rc40Lt, Rc40Lt-17 76505-46250 (210-316)
- STENS Steering Shaft 285-998 For Mtd Lt1500, Lt1800 738-0919 Mower (285-998)
- STENS Recoil Rewind Pull Starter For Honda Gc135 Gc160 Gcv135 Gcv160 150-683 (150-683)
- STENS Ignition Coil 600-600 For Husqvarna 544047001 (600-600)
- DB ELECTRICAL New Tach Assembly (5 Speed) for Ford C3NN-17360-K (640-01020)
- Stens Lawn Mowers & Accessories