Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Traction Cable For Toro Oem : 115-8436 290-943
Mfr # 290-943
Zoro # G404264593
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Part Toro 115-8436
- Cable Ends Z Bend One End, Spring On Other
- Conduit Length 53 in
- Cable Length 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-943
- Zoro # G404264593
- UPC # 23899455669
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 53 in |
Cable Length | 65 in |
Details
Replaces OEM Part | Toro 115-8436 |
Cable Ends | Z Bend One End, Spring On Other |
Description
Stens Traction Cables keep outdoor power equipment working smoothly and efficiently by connecting the drive control to the transmission. When the drive lever is pulled, the cable works to activate the transmission. Stens traction cables are made from premium quality materials to resist the rigors and harsh environment common to outdoor power equipment components. These cables resist corrosion from exposure to moisture and premature stretching from pulling force. The durability of a Stens traction cable means you’ll get a longer service life with less frequent replacement. High flexibility aids in better lawn mower operation. Stens has sized these cables according to original equipment specifications for easier installation and optimal performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Muffler - Model 28/31 (1001717MA)
- FLASH FURNITURE 2 Pack Blue Padded Reclining Stadium Arm Chairs, 2PK (FV-FA090-BL-2-GG)
- DESIGN TOSCANO Simon the Fox Garden Statue (DB383073)
- NATURE SPRING Mosquito Net (432959UFH)
- STENS Spindle Assembly For Mtd 918-04608A , 285-859 (285-859)
- STENS Sprocket Bearing For Stihl Fits 017 018 019T 021 023 024 025 635-428 (635-428)
- STENS Spindle Assembly For Grasshopper 623761 285-953 (285-953)
- STENS Wheel Bolt For Husqvarna 532137644, 532184219, 532193406, Ayp 137644; 235-200 (235-200)
- STENS Solid State Module 600-227 For Stihl 0000 400 1300 (600-227)
- STENS Decompression Valve For Stihl Oem : 1135 020 9400 635-056 (635-056)
- MTD Axle Wheel 900 S/T (711-04606A)
- Stens Lawn Mowers & Accessories