Shop All Lawn Mower Blades & Attachments
Stens
Toro 94-1861-03 Medium-Lift Blade 345-223
Mfr # 346-223
Zoro # G604248386
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 24-3/4 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 346-223
- Zoro # G604248386
- UPC # 23899037971
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 24-3/4 in |
Details
Thickness | 0.236 in |
Center Hole | 1/2 in |
Features | Heavy Duty |
Replaces | Toro 52-0240, 52-0250, 57-0250, 94-1861, 94-1861-03 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Replacement Saw Chain, 10 in.L, 39 Links (91VXL39CQ)
- MTD Muffler Asm (951-14737)
- ARNOLD 8 in. W X 20 in. D Tubeless Lawn Mower Replacement Tire (490-325-0076)
- JACTO Jacto Sprayer Replacement DF Deflector Fan Nozzles (1197483)
- STENS Exmark 103-6581-S Mulching Blade 355-028 (355-028)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- STENS Medium-Lift Blade 350-223 For Toro 110-6837-03 (350-223)
- STENS Hi-Lift Blade Fits Ayp 532137380 340-149 Poulan 532137380 (340-149)
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- STENS Hi-Lift Blades Exmark Lazer Z As Ac W/ 60" Decks 103-6393-S 330-302 (330-302)
- Stens Lawn Mowers & Accessories