Shop All Lawn Mower Blades & Attachments
Stens
Toothed Blade For Exmark Gravely Toro 72" Cut Deck Lawn Mower 302-625
Mfr # 362-625
Zoro # G904247959
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 24-1/2 in
- Replaces Ariens 08983800, Bad Boy 038-7220-00, Exmark 103-2521, 103-2521-S, 103-2531, 103-2531-S, 1-643006, 1-643097, 643006, Ferris 48112, 48113, 481709, Gravely 047685, 08898800, 08983800, 08983851, 09254700, 09290500, 0929060, 09290600, 8898800, 89838, 8983851, Scag 48112, 48113, 481701, 481709, 482694, 482882, Snapper Pro 5022476S, Toro 105-7711-03, 105-7784, 105-7784-03, 108-1120, 110-0404, 110-0622-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-625
- Zoro # G904247959
- UPC # 23899424306
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 24-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Ariens 08983800, Bad Boy 038-7220-00, Exmark 103-2521, 103-2521-S, 103-2531, 103-2531-S, 1-643006, 1-643097, 643006, Ferris 48112, 48113, 481709, Gravely 047685, 08898800, 08983800, 08983851, 09254700, 09290500, 0929060, 09290600, 8898800, 89838, 8983851, Scag 48112, 48113, 481701, 481709, 482694, 482882, Snapper Pro 5022476S, Toro 105-7711-03, 105-7784, 105-7784-03, 108-1120, 110-0404, 110-0622-03 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- NATRIA Grass&Weed Crtl Rtu 1.3G (706510A)
- UNIVERSAL BATTERY Battery (UB12350)
- YARDGARD Poultry Netting, 20 ga., 1", 24"x50 ft. (308411B)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- STENS 1 Hi-Lift Blade For 46" Cub Cadet Lawnmower Decks 742-3011 (325-134)
- STENS Toothed Blade Fits Oem - Exmark Lazer Hp Ct 116-5174-S 302-623 (362-623)
- STENS New 350-124 Hi-Lift Blade For Toro 48 In. Decks, Requires 3 To Make Set 106637 106078 (350-124)
- STENS Toothed Blade Fits Oem - Exmark Ecka30 Toro 116-6358-S 302-612 (362-612)
- STENS Standard Blade For Snapper 1757303Yp B1Sn3019 340-448 (340-448)
- OREGON Mower Blade (195-048)
- Stens Lawn Mowers & Accessories